text.skipToContent text.skipToNavigation

fischer Cantilever arm ALK 30 - 300


Article number
Length (m) 300
Material Steel
Brand Fischer
Weight per piece (g) 470.6
Commodity code
Packed per 1

Specifications

Length (m) 300
Material Steel
Brand Fischer
Weight per piece (g) 470.6
Commodity code

Article numbers

Article number 64127.030.300
EAN 4048962265866
UBB 500698917407
UNSPSC 31162905
Manufacturer article nr  538741

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.