text.skipToContent text.skipToNavigation

fischer Cantilever arm ALK 30 - 200


Article number
Length (m) 200
Material Steel
Brand Fischer
Weight per piece (g) 395.8
Commodity code
Packed per 1

Specifications

Length (m) 200
Material Steel
Brand Fischer
Weight per piece (g) 395.8
Commodity code

Article numbers

Article number 64127.030.200
EAN 4048962265859
UBB 500698917324
UNSPSC 31162905
Manufacturer article nr  538740

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.