text.skipToContent text.skipToNavigation

fischer Cantilever arm ALK 17 - 200


Article number
Length (m) 200
Material Steel
Brand Fischer
Weight per piece (g) 327
Commodity code
Packed per 1

Specifications

Length (m) 200
Material Steel
Brand Fischer
Weight per piece (g) 327
Commodity code

Article numbers

Article number 64127.017.200
EAN 4048962265835
UBB 500698917167
UNSPSC 31162905
Manufacturer article nr  538738

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.