text.skipToContent text.skipToNavigation

fischer Brass fixing PA 4 M6/13.5


Article number
Material Brass
Hardened No
Brand Fischer
Key features 2
Material Brass
Thread Metric thread
Type no. PA 4
Packed per 100
Full Box only

Specifications

Material Brass
Hardened No
Brand Fischer
Key features 2
Material Brass
Thread Metric thread
Type no. PA 4
Weight per piece (g) 2
Info
  • Length of screw min. = length of plug + thickness of fixing part.
  • Allowable load (kN) for a single anchor, valid for machine screws with the specified thread size.
  • Allowable load includes the safety factor 4.
Commodity code

Dimensions

Assembly depth (min.) 13.5
Beech wood 1
Brick Mz12 0.8
Chipboard 0.4
d-D M6
Drill depth (min.) 13.5
Drill ø 8
Drill ø in construction 7.5
L (mm) 13.5
P 1
Pine wood 0.38
Plastic 2
Type PA4 M6X13,5

Article numbers

Article number 63410.060.013
EAN 4006209594841
UBB 950372021739
UNSPSC 31162101
Manufacturer article nr  59484

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.