text.skipToContent text.skipToNavigation

fischer Bolt connector SBB 55


Article number
Length
Show all lengths
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. SBB
Weight per piece (g) 12.623
Info Ideal connecting element for double connector plates and multi-connectors.Properties:
  • Material: Steel S235JR (1.0037) to EN 10025.
  • Corrosion protection: 8 μm zinc plated.
Packed per 100
Full Box only

Specifications

Length 55 mm
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. SBB
Weight per piece (g) 12.623
Info Ideal connecting element for double connector plates and multi-connectors.Properties:
  • Material: Steel S235JR (1.0037) to EN 10025.
  • Corrosion protection: 8 μm zinc plated.
Commodity code

Dimensions

d-D M8
d 8
L (mm) 55
L 55

Article numbers

Article number 64273.080.055
EAN 4006209797075
UBB 500504057653
UNSPSC 31162905
Manufacturer article nr  079707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.