text.skipToContent text.skipToNavigation

fischer base plate GPL M8


Article number
Quality class Other
Material Steel
Brand Fischer
Material Steel DD11 - DIN EN 10111
Surface treatment Zinc plated
Type no. GPL
Weight per piece (g) 56.536
Packed per 25
Full Box only

Specifications

Quality class Other
Material Steel
Brand Fischer
Material Steel DD11 - DIN EN 10111
Surface treatment Zinc plated
Type no. GPL
Weight per piece (g) 56.536
Commodity code

Dimensions

B 30
Grip range (min. - max.) M8
L1 54
S 3

Article numbers

Article number 64265.080.001
EAN 4006209796658
UBB 500647023067
UNSPSC 31162400
Manufacturer article nr  79665

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.