text.skipToContent text.skipToNavigation

fischer anchor M 8


Article number
Diameter
Show all diameters
Brand Fischer
Material Glass-fibre reinforced plastic
Thread Metric thread
Type no. M
Weight per piece (g) 15
Info
  • Tinst= Tightening torque in Nm.
  • Allowable load (kN) for a single anchor, valid for machine screws with the specified thread size.
  • Allowable load includes the safety factor 5.
Packed per 20
Full Box only

Specifications

Diameter M8
Brand Fischer
Material Glass-fibre reinforced plastic
Thread Metric thread
Type no. M
Weight per piece (g) 15
Info
  • Tinst= Tightening torque in Nm.
  • Allowable load (kN) for a single anchor, valid for machine screws with the specified thread size.
  • Allowable load includes the safety factor 5.
Commodity code

Dimensions

Concrete ≥ C20/25 2.6
d-D M8
Drill depth (min.) 65
Drill ø 16
L (mm) 50
Tinst 16

Article numbers

Article number 63400.080.001
EAN 4006209505083
UBB 950372003919
UNSPSC 31161607
Manufacturer article nr  050508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.