text.skipToContent text.skipToNavigation

fischer anchor M 6 S


Article number
Diameter
Show all diameters
Material Plastic
Hardened No
Brand Fischer
Color Beige
Material Plastic
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M6
Material Plastic
Hardened No
Brand Fischer
Color Beige
Material Plastic
Thread Metric thread
Type no. MS
Weight per piece (g) 1.12
Info
  • Wall plug type MS is applicable with metric threaded fasteners.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Brick Mz12 0.24
Concrete ≥ C20/25 0.3
d-D M6
Drill depth (min.) 55
Drill ø 8
L (mm) 40
Sandlime brick ≥ KS12 0.24
Type M6 S

Article numbers

Article number 63160.060.001
EAN 4006209501528
UBB 950372022802
UNSPSC 31162103
Manufacturer article nr  50152

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.