text.skipToContent text.skipToNavigation

fischer anchor M 5


Article number
Diameter
Show all diameters
Brand Fischer
Material Glass-fibre reinforced plastic
Thread Metric thread
Type no. M
Weight per piece (g) 2.75
Info
  • Tinst= Tightening torque in Nm.
  • Allowable load (kN) for a single anchor, valid for machine screws with the specified thread size.
  • Allowable load includes the safety factor 5.
Packed per 50
Full Box only

Specifications

Diameter M5
Brand Fischer
Material Glass-fibre reinforced plastic
Thread Metric thread
Type no. M
Weight per piece (g) 2.75
Info
  • Tinst= Tightening torque in Nm.
  • Allowable load (kN) for a single anchor, valid for machine screws with the specified thread size.
  • Allowable load includes the safety factor 5.
Commodity code

Dimensions

Concrete ≥ C20/25 1.1
d-D M5
Drill depth (min.) 45
Drill ø 10
L (mm) 35
Tinst 4

Article numbers

Article number 63400.050.001
EAN 4006209505052
UBB 950372003752
UNSPSC 31161607
Manufacturer article nr  050505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.