text.skipToContent text.skipToNavigation

fischer anchor M 12 S


Article number
Diameter
Show all diameters
Material Plastic
Hardened No
Brand Fischer
Color Beige
Material Plastic
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M12
Material Plastic
Hardened No
Brand Fischer
Color Beige
Material Plastic
Thread Metric thread
Type no. MS
Weight per piece (g) 9.5
Info
  • Wall plug type MS is applicable with metric threaded fasteners.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Brick Mz12 0.79
Concrete ≥ C20/25 1.06
d-D M12
Drill depth (min.) 100
Drill ø 16
L (mm) 80
Sandlime brick ≥ KS12 0.71
Type M12 S

Article numbers

Article number 63160.120.001
EAN 4006209501559
UBB 950372023149
UNSPSC 31162103
Manufacturer article nr  50155

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.