text.skipToContent text.skipToNavigation

fischer anchor M 10


Article number
Diameter
Show all diameters
Material Plastic
Hardened No
Brand Fischer
Material Glass-fibre reinforced plastic
Thread Metric thread
Type no. M
Packed per 10
Full Box only

Specifications

Diameter M10
Material Plastic
Hardened No
Brand Fischer
Material Glass-fibre reinforced plastic
Thread Metric thread
Type no. M
Weight per piece (g) 28
Info
  • Tinst= Tightening torque in Nm.
  • Allowable load (kN) for a single anchor, valid for machine screws with the specified thread size.
  • Allowable load includes the safety factor 5.
Commodity code

Dimensions

Concrete ≥ C20/25 4.4
d-D M10
Drill depth (min.) 80
Drill ø 20
L (mm) 60
Tinst 32

Article numbers

Article number 63400.100.001
EAN 4006209505106
UBB 950372004099
UNSPSC 31161607
Manufacturer article nr  50510

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.