text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

fischer anchor M 10 S


Article number
Diameter
Show all diameters
Material Plastic
Hardened No
Brand Fischer
Color Beige
Material Plastic
Thread Metric thread
Packed per 20
Full Box only

Specifications

Diameter M10
Material Plastic
Hardened No
Brand Fischer
Color Beige
Material Plastic
Thread Metric thread
Type no. MS
Weight per piece (g) 6
Info
  • Wall plug type MS is applicable with metric threaded fasteners.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Brick Mz12 0.46
Concrete ≥ C20/25 0.66
d-D M10
Drill depth (min.) 90
Drill ø 14
L (mm) 70
Sandlime brick ≥ KS12 0.43
Type M10 S

Article numbers

Article number 63160.100.001
EAN 4006209501542
UBB 950372023065
UNSPSC 31162103
Manufacturer article nr  50154

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.