text.skipToContent text.skipToNavigation

fischer Aircrete anchor GB 14


Article number
Colour Grey
Design Spiral plug
With screw No
Length (m) 75
Material Plastic
Drill hole diameter (mm) 14
Drill hole depth (mm) 90
Packed per 10
Full Box only

Specifications

Colour Grey
Design Spiral plug
With screw No
Length (m) 75
Material Plastic
Drill hole diameter (mm) 14
Drill hole depth (mm) 90
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge No
Suitable for concrete No
Suitable for calcium silicate brick No
Suitable for natural stone No
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard No
Suitable for solid brick No
Suitable for vertical coring brick No
Brand Fischer
Color Grey
Material Plastic
Approval Zulassung
Type no. GB
Weight per piece (g) 14
Info * Tensile zone of cellular concrete roof- and ceiling panels acc. DIN 4223
  • Allowable loads are valid for Fischer safety screws.
  • For the design the complete approval has to be considered.
Commodity code

Dimensions

Cellular concrete ≥ P3,3 (GB3,3) 0.8
Cellular concrete ≥ P4,4 (GB4,4) 0.9
Cellular concrete ≥ PB2, PP2 (G2) 0.4
Cellular concrete ≥ PB3,3 (GB3,3)* 0.3
Cellular concrete ≥ PB4, PP4 (G4) 0.9
Drill depth (min.) 90
Drill ø 14
L (mm) 75
Screw ø 10
Type GB 14

Article numbers

Article number 63300.140.001
EAN 4006209504932
UBB 950372003679
UNSPSC 31162103
Manufacturer article nr  50493

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.