text.skipToContent text.skipToNavigation

fischer Aircrete anchor GB 10


Article number
Brand Fischer
Color Grey
Material Plastic
Approval Zulassung
Type no. GB
Weight per piece (g) 6.5
Info * Tensile zone of cellular concrete roof- and ceiling panels acc. DIN 4223
  • Allowable loads are valid for Fischer safety screws.
  • For the design the complete approval has to be considered.
Packed per 20
Full Box only

Specifications

Brand Fischer
Color Grey
Material Plastic
Approval Zulassung
Type no. GB
Weight per piece (g) 6.5
Info * Tensile zone of cellular concrete roof- and ceiling panels acc. DIN 4223
  • Allowable loads are valid for Fischer safety screws.
  • For the design the complete approval has to be considered.
Commodity code

Dimensions

Cellular concrete ≥ P3,3 (GB3,3) 0.5
Cellular concrete ≥ P4,4 (GB4,4) 0.6
Cellular concrete ≥ PB2, PP2 (G2) 0.25
Cellular concrete ≥ PB3,3 (GB3,3)* 0.5
Cellular concrete ≥ PB4, PP4 (G4) 0.6
Drill depth (min.) 65
Drill ø 10
L (mm) 55
Screw ø 7
Type GB 10

Article numbers

Article number 63300.100.001
EAN 4006209504925
UBB 950372003596
UNSPSC 31162103
Manufacturer article nr  050492

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.