text.skipToContent text.skipToNavigation

Fischer 72224090


Article number
Width 41
Height 41
Material thickness (mm) 2.5
With toothing Yes
Quality class Other
Quality class Other
Length (m) 6000
Packed per 1

Specifications

Width 41
Height 41
Material thickness (mm) 2.5
With toothing Yes
Quality class Other
Quality class Other
Length (m) 6000
Payload 1.74
Moment of resistance Wy (cm³) 2.85
Moment of resistance Wz (cm³) 4.38
Area moment of inertia Iy (cm4) 6
Area of inertia Iz (cm4) 8.99
Brand Fischer

Article numbers

Article number 63504.060.042
EAN 4048962299458
UBB 500729362193
UNSPSC 00000000
Manufacturer article nr  542737

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.