text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

FISC INDR HULPSTUK FTP EM8


Article number 63312.080.001
Brand Fischer
Material Steel
Surface treatment Plain
Type no. FTP
Weight per piece (g) 9.8
Commodity code
Packed per 1

Specifications

Brand Fischer
Material Steel
Surface treatment Plain
Type no. FTP
Weight per piece (g) 9.8
Commodity code

Dimensions

Type EM8

Article numbers

Article number 63312.080.001
EAN 4006209785782
UBB 500501460546
UNSPSC 31162103
Manufacturer article nr  078578
Do not close this page. This message will disappear, when the page is fully loaded.