text.skipToContent text.skipToNavigation

Ferrules Aluminium 7MM


Article number
Brand Fabory
Material Aluminium
Weight per piece (g) 9
Commodity code
Packed per 100
Full Box only

Specifications

Brand Fabory
Material Aluminium
Weight per piece (g) 9
Commodity code

Dimensions

A 8.8
B 17.6
Clamping size 8
L (mm) 28
S 3.3
WR-ø 7

Article numbers

Article number 54247.070.001
EAN 4043377195968
UBB 500616943659
UNSPSC 31163102

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.