text.skipToContent text.skipToNavigation

Ferrules Aluminium 2MM


Article number
Brand Fabory
Material Aluminium
Weight per piece (g) 0.58
Commodity code
Packed per 500
Full Box only

Specifications

Brand Fabory
Material Aluminium
Weight per piece (g) 0.58
Commodity code

Dimensions

A 2.7
B 5.4
Clamping size 2.5
L (mm) 9
S 1
WR-ø 2

Article numbers

Article number 54247.020.001
EAN 4043377195913
UBB 500616943162
UNSPSC 31163102

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.