text.skipToContent text.skipToNavigation

FATH Foot plate Plastic Polyamide (nylon) 60MM


Article number
Brand FATH
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 35.85
Info
  • With treaded rods M6 - M16 dimension "F" is 32.5 mm, with threaded rods M20 - M30 dimension "F" is 29.5 mm
  • Anti-slip plate: Thermoplastic elastomer, ≈70° Shore ABlack
Commodity code
Packed per 4
Full Box only

Specifications

Brand FATH
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 35.85
Info
  • With treaded rods M6 - M16 dimension "F" is 32.5 mm, with threaded rods M20 - M30 dimension "F" is 29.5 mm
  • Anti-slip plate: Thermoplastic elastomer, ≈70° Shore ABlack
Commodity code

Dimensions

D 59
Max. load (PA, kg) 900
Max. load (die cast zinc, kg) 3000
Max. load (stainless steel, kg) 3500
Size 60MM

Article numbers

Article number 57747.000.060
EAN 8715493260511
UBB 203185049152
UNSPSC 31160000
Manufacturer article nr  098D060KG

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.