text.skipToContent text.skipToNavigation

Facom Top High Workbench with 7-Drawer 2182 x 2015 x 750mm


Article number 3N940047
Width 2182
Depth 750
Weight 315
Foldable No
Suitable for wall mounting No
Height (mm) 2015 - 2015
With drawers case Yes
Packed per 1

Specifications

Width 2182
Depth 750
Weight 315
Foldable No
Suitable for wall mounting No
Height (mm) 2015 - 2015
With drawers case Yes
On wheels No
Material worktop Other
Number of drawers 7
Adjustable height No
With brake No
Brand Facom
Weight per piece (g) 232000
Commodity code
Type Top High Workbench

Article numbers

Article number 3N940047
EAN 3662424108822
UBB 500581818068
UNSPSC 27110000
Manufacturer article nr  JLS3-2MS7DSCH
Do not close this page. This message will disappear, when the page is fully loaded.