text.skipToContent text.skipToNavigation

Stahlwille 10750 Socket Wrench 6 x 7mm Chrome Plated 110mm


Article number 7V554006
Length (m) 110
Wrench size large (mm) 7
Wrench size small (mm) 6
Head width large (mm) 11
Wrench depth large (mm) 12
Brand Stahlwille
Weight per piece (g) 0.03
Packed per 1

Specifications

Length (m) 110
Wrench size large (mm) 7
Wrench size small (mm) 6
Head width large (mm) 11
Wrench depth large (mm) 12
Brand Stahlwille
Weight per piece (g) 0.03
Commodity code
Type Socket Wrench

Article numbers

Article number 7V554006
EAN 4018754254903
UBB 500636248659
UNSPSC 27111708
Manufacturer article nr  43330607
Do not close this page. This message will disappear, when the page is fully loaded.