text.skipToContent text.skipToNavigation

Stahlwille Socket Wrench 11mm Chrome Plated 130mm


Article number
Right-angled Yes
Wrench size large (mm) 11
Wrench size small (mm) 11
Brand Stahlwille
Weight per piece (g) 128
Commodity code
Type Socket Wrench
Packed per 1

Specifications

Right-angled Yes
Wrench size large (mm) 11
Wrench size small (mm) 11
Brand Stahlwille
Weight per piece (g) 128
Commodity code
Type Socket Wrench

Article numbers

Article number G0951.110.001
EAN 4018754028740
UBB 203120603105
UNSPSC 27111708
Manufacturer article nr  43351111

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.