text.skipToContent text.skipToNavigation

Stahlwille 10750 Socket Wrench 10 x 11mm Chrome Plated 125mm


DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article number 7Q358078
Surface protection Chromium-plated
Length (mm) 125
Wrench size large (mm) 11
Wrench size small (mm) 10
Head width large (mm) 16
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 125
Wrench size large (mm) 11
Wrench size small (mm) 10
Head width large (mm) 16
Wrench depth large (mm) 17
Brand Stahlwille
Commodity code
Type Socket Wrench

Description

DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article numbers

Article number 7Q358078
EAN 4018754254927
UBB 500636249079
UNSPSC 27111708
Manufacturer article nr  43331011
Do not close this page. This message will disappear, when the page is fully loaded.