text.skipToContent text.skipToNavigation

Facom Torque wrenches 9X12

Article number 9E913713
Electronic No
Weight 1090
Total length (mm) 437
Isolation protection 1000 V No
Tightening moment (Nm) ['20', '100']
Step size adjustment (Nm) 1
Suitable for extension No

Specifications

Electronic No
Weight 1090
Total length (mm) 437
Isolation protection 1000 V No
Tightening moment (Nm) ['20', '100']
Step size adjustment (Nm) 1
Suitable for extension No
Accuracy according to ISO 6789 (%) 2

Article numbers

Article number 9E913713
EAN 3662424029240
UBB 500641374201
UNSPSC 27111715
Manufacturer article nr  S.306-100DSLS
Do not close this page. This message will disappear, when the page is fully loaded.