text.skipToContent text.skipToNavigation

Facom Torque wrenches 4X18

Article number 8V358981
Electronic No
Weight 1300
Total length (mm) 515
Isolation protection 1000 V No
Tightening moment (Nm) ['40', '200']
Step size adjustment (Nm) 1
Suitable for extension No

Specifications

Electronic No
Weight 1300
Total length (mm) 515
Isolation protection 1000 V No
Tightening moment (Nm) ['40', '200']
Step size adjustment (Nm) 1
Suitable for extension No
Accuracy according to ISO 6789 (%) 2

Article numbers

Article number 8V358981
EAN 3662424029257
UBB 500641374466
UNSPSC 27111715
Manufacturer article nr  S.306-200DSLS
Do not close this page. This message will disappear, when the page is fully loaded.