text.skipToContent text.skipToNavigation

Facom Torque wrenches 4X18

Article number 8O251655
Electronic No
Weight 1830
Total length (mm) 725
Isolation protection 1000 V No
Tightening moment (Nm) ['70', '350']
Step size adjustment (Nm) 2
Suitable for extension No

Specifications

Electronic No
Weight 1830
Total length (mm) 725
Isolation protection 1000 V No
Tightening moment (Nm) ['70', '350']
Step size adjustment (Nm) 2
Suitable for extension No
Accuracy according to ISO 6789 (%) 2

Article numbers

Article number 8O251655
EAN 3662424029264
UBB 500641374615
UNSPSC 27111715
Manufacturer article nr  S.306-350DSLS
Do not close this page. This message will disappear, when the page is fully loaded.