text.skipToContent text.skipToNavigation

Facom Toolholder 1817

Article number 7D849944
Type of accessories/components Tool Holder
Total length (mm) 36
Diameter 0
Material Steel
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No

Specifications

Type of accessories/components Tool Holder
Total length (mm) 36
Diameter 0
Material Steel
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 7D849944
EAN 3148512276807
UBB 500637318683
UNSPSC 27112700
Manufacturer article nr  1817
Do not close this page. This message will disappear, when the page is fully loaded.