text.skipToContent text.skipToNavigation

Facom Tool Tray for MOD.PC MOD.PCPB MOD.PCSN & MOD.PCSNPB Circlip Pliers Set Plastic Black

Article number 3I098718
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Weight per piece (g) 162
Commodity code

Article numbers

Article number 3I098718
EAN 3148518358767
UBB 500639695831
UNSPSC 27111714
Manufacturer article nr  PL.332A
Do not close this page. This message will disappear, when the page is fully loaded.