text.skipToContent text.skipToNavigation

Facom Tool Tray for MOD.CAR2 Bodywork #2 Set Plastic Black

Article number 4S579376
Colour Black
Type of accessories/components Separator plastic
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Specifications

Colour Black
Type of accessories/components Separator plastic
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Weight per piece (g) 530
Commodity code

Article numbers

Article number 4S579376
EAN 3148518276146
UBB 500639718609
UNSPSC 27111714
Manufacturer article nr  PL.679
Do not close this page. This message will disappear, when the page is fully loaded.