text.skipToContent text.skipToNavigation

Facom Roll Bag with 12 Pockets Nylon Black/Red

Article number 3I048115
Colour Black
Width 780
Design Case
Height 400
Quality class Other
Material Fabric
Padlock shackle No

Specifications

Colour Black
Width 780
Design Case
Height 400
Quality class Other
Material Fabric
Padlock shackle No
Rollable Yes
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 12
With foam No
With divider No
With telescopic handle No
Brand Facom
Weight per piece (g) 232
Commodity code

Article numbers

Article number 3I048115
EAN 3148516764317
UBB 500639527463
UNSPSC 27111714
Manufacturer article nr  N.38A-12B
Do not close this page. This message will disappear, when the page is fully loaded.