text.skipToContent text.skipToNavigation

Facom Thin Nose Gripper


Article number 9Z681127
With wire cutter No
Weight 65
Length (m) 140
Compression shape Other
Material Steel
Jaw length (mm) 35
With diagonal cutting nipper No
Packed per 1

Specifications

With wire cutter No
Weight 65
Length (m) 140
Compression shape Other
Material Steel
Jaw length (mm) 35
With diagonal cutting nipper No
Head width (mm) 9
Grip design 1-component
With strip function No
With impact protection No
Forged No
Brand Facom
Weight per piece (g) 72
Commodity code

Article numbers

Article number 9Z681127
EAN 3148511759943
UBB 500639180024
UNSPSC 27112134
Manufacturer article nr  432.LMT
Do not close this page. This message will disappear, when the page is fully loaded.