text.skipToContent text.skipToNavigation

Facom Standard bit set N2 50mm


Article number 2W906263
Screwing system Other
Size 2
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 6.35
Brand Facom
Packed per 1

Specifications

Screwing system Other
Size 2
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 6.35
Brand Facom
Weight per piece (g) 11
Commodity code

Article numbers

Article number 2W906263
EAN 3148516396136
UBB 500638961663
UNSPSC 31161507
Manufacturer article nr  ECAR.602
Do not close this page. This message will disappear, when the page is fully loaded.