text.skipToContent text.skipToNavigation

Facom Spherical key 2mm

Article number 7R879905
Wrench width (mm)
Total length (mm)
Design Right-angled
Shaft length (mm) 100
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 100

Specifications

Wrench width (mm) 2
Total length (mm) 102
Design Right-angled
Shaft length (mm) 100
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 100
With peg No
Length short leg (mm) 16
Brand Facom

Article numbers

Article number 7R879905
EAN 3148511248935
UBB 500638914233
UNSPSC 27111710
Manufacturer article nr  83S.2L
Do not close this page. This message will disappear, when the page is fully loaded.