text.skipToContent text.skipToNavigation

Facom Softshell jacket M

Article number 8P735492
Colour Black
Design Jacket
Oil resistant No
Material Plastic
Thermally insulated Yes
Heat protection Yes
Fitting type Regular fit

Specifications

Colour Black
Design Jacket
Oil resistant No
Material Plastic
Thermally insulated Yes
Heat protection Yes
Fitting type Regular fit
Water repellent Yes
High visibility (signal colours) No
With reflective striping No
Gender Men
Child model No
Clothing length 1/2 length
Type of hood None
Machine washable Yes
Brand Facom

Article numbers

Article number 8P735492
EAN 3662424084041
UBB 500676119679
UNSPSC 46180000
Manufacturer article nr  VP.SOFTA-M
Do not close this page. This message will disappear, when the page is fully loaded.