text.skipToContent text.skipToNavigation

Facom Sockets 80

Article number 2Z690868
Design For protruding Torx screw
Total length (mm) 50
Diameter 44
Size (TX) 80
Blade length (mm) 16

Specifications

Design For protruding Torx screw
Total length (mm) 50
Diameter 44
Size (TX) 80
Blade length (mm) 16
Connection size (mm) 19.05

Description

For your safety, use impact sockets and accessories with the appropriate rings and pins.

Article numbers

Article number 2Z690868
EAN 3662424015779
UBB 500638069269
UNSPSC 27111704
Manufacturer article nr  NKXR.80
Do not close this page. This message will disappear, when the page is fully loaded.