text.skipToContent text.skipToNavigation

Facom Sockets 5/8 SR


Article number 6Z360138
Wrench width (mm) 15.88
Length (m) 40
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert Yes
With joint No
Packed per 1

Specifications

Wrench width (mm) 15.88
Length (m) 40
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench width (inch) 5/8 inch
For impact screwdriver No
Brand Facom
Weight per piece (g) 88
Commodity code

Article numbers

Article number 6Z360138
EAN 3148518682640
UBB 500638002005
UNSPSC 27111704
Manufacturer article nr  S.5/8SR
Do not close this page. This message will disappear, when the page is fully loaded.