text.skipToContent text.skipToNavigation

Gedore D 30 L 10 Socket 10mm Bi-Hex 11mm Depth 3/8" Drive Vanadium Steel Chrome Plated 63.5mm


Article number
Wrench width (mm) 10
Length (m) 64
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 11
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 10
Length (m) 64
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 11
VDE tested No
Brand Gedore
Weight per piece (g) 50
Commodity code
Model D 30 L 10
Type Socket

Article numbers

Article number G2224.100.001
EAN 4010886625835
UBB 240122721006
UNSPSC 27111704
Manufacturer article nr  6258330

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.