text.skipToContent text.skipToNavigation

Facom Sockets 11/16

Article number 7P939475
Length (m) 41
Isolation protection 1000 V No
Wrench size small (mm) 17
Low spark model No
Half moon model No
Ratcheting model No

Specifications

Length (m) 41
Isolation protection 1000 V No
Wrench size small (mm) 17
Low spark model No
Half moon model No
Ratcheting model No

Article numbers

Article number 7P939475
EAN 3662424036378
UBB 500637744623
UNSPSC 27111704
Manufacturer article nr  J.11/16FL
Do not close this page. This message will disappear, when the page is fully loaded.