text.skipToContent text.skipToNavigation

Gedore IN19PM Socket Spanner Set in Steel Case 9-Piece


Article number G2296.001.770
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0
Total number of tools 9
Number of sockets for screwdriver 1
Packed per 1

Specifications

Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0
Total number of tools 9
Number of sockets for screwdriver 1
Number of hexagonal sockets 9
Cap rotatable No
Brand Gedore
Weight per piece (g) 1300
Commodity code
Type Socket Spanner Set

Article numbers

Article number G2296.001.770
EAN 4010886615621
UBB 240122047154
UNSPSC 27111703
Manufacturer article nr  6156250
Do not close this page. This message will disappear, when the page is fully loaded.