text.skipToContent text.skipToNavigation

Bahco 1/4" Square Drive Socket Set with Metric Hex Profile and Socket Drivers


Article number S5445.000.460
Heating- + sanitary mechanic set No
Electrician set No
Number of socket inserts 15
Total number of tools 46
Number of sockets for screwdriver 20
Number of Torx sockets 3
Number of hexagonal sockets 12
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of socket inserts 15
Total number of tools 46
Number of sockets for screwdriver 20
Number of Torx sockets 3
Number of hexagonal sockets 12
Number of hexagonal keys 3
Number of bit inserts 20
Number of ratchets 1
Number of tommy bars 1
Brand Bahco
Weight per piece (g) 2150
Commodity code
Type Tool Set

Article numbers

Article number S5445.000.460
EAN 7314150111060
UBB 500501865066
UNSPSC 27111703
Manufacturer article nr  S460
Do not close this page. This message will disappear, when the page is fully loaded.