text.skipToContent text.skipToNavigation

Wera 8100 SB 11 Zyklop Metal Ratchet Set with switch lever, 3/8" drive, imperial, 29 pieces


Article number 6Z583368
Number of socket spanners 9
Total number of tools 29
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Packed per 1

Specifications

Number of socket spanners 9
Total number of tools 29
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Weight per piece (g) 1478
Commodity code
Type Tool Set

Article numbers

Article number 6Z583368
EAN 4013288173959
UBB 500643580003
UNSPSC 27111704
Manufacturer article nr  05004051001
Do not close this page. This message will disappear, when the page is fully loaded.