text.skipToContent text.skipToNavigation

Bahco 1/2" Square Drive Socket Set with Imperial Hex Profile and Ratchet


Article number S5445.001.240
Number of socket spanners 0
Total number of tools 23
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 15
Brand Bahco
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 23
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 15
Brand Bahco
Weight per piece (g) 4985
Commodity code
Type Socket Spanner Set

Article numbers

Article number S5445.001.240
EAN 7314150111077
UBB 500501864986
UNSPSC 27111703
Manufacturer article nr  S240AF
Do not close this page. This message will disappear, when the page is fully loaded.