text.skipToContent text.skipToNavigation

Facom Hinged Socket 9.52mm 1/4" Drive CrV Steel Chrome Plated 34.6mm

Article number 8I089603
Wrench width (mm) 9.525
Length (m) 34.6
Isolation protection 1000 V No
Double hex insert Yes
With joint Yes
Wrench depth (mm) 8.3
Brand Facom

Specifications

Wrench width (mm) 9.525
Length (m) 34.6
Isolation protection 1000 V No
Double hex insert Yes
With joint Yes
Wrench depth (mm) 8.3
Brand Facom
Commodity code
Type Hinged Socket

Article numbers

Article number 8I089603
EAN 3148510511429
UBB 500637938928
UNSPSC 27111704
Manufacturer article nr  R.3/8F
Do not close this page. This message will disappear, when the page is fully loaded.