text.skipToContent text.skipToNavigation

Facom Single spanner rings 41MM


Article number 9H960353
Length (m) 265
Isolation protection 1000 V No
Wrench size small (mm) 41
Low spark model No
Half moon model No
Head width small (mm) 62
Ratcheting model Yes
Packed per 1

Specifications

Length (m) 265
Isolation protection 1000 V No
Wrench size small (mm) 41
Low spark model No
Half moon model No
Head width small (mm) 62
Ratcheting model Yes
Point count 12
Brand Facom
Weight per piece (g) 1025
Commodity code

Article numbers

Article number 9H960353
EAN 3662424029172
UBB 500641371496
UNSPSC 27111743
Manufacturer article nr  54A.41SLS
Do not close this page. This message will disappear, when the page is fully loaded.