text.skipToContent text.skipToNavigation

Facom screwdriver AV.HT2CPB


Article number 4A654356
Power supply From test object (without battery)
Continuity test No
Continuity indication Optic
Length (m) 190
Blade length (mm) 65
Voltage indication Glow lamp
Internal base load No
Packed per 5
Full Box only

Specifications

Power supply From test object (without battery)
Continuity test No
Continuity indication Optic
Length (m) 190
Blade length (mm) 65
Voltage indication Glow lamp
Internal base load No
Single pole phase indication No
Contact less voltage detection No
Data hold No
Background lighting LC-indication No
Test prod protection Yes
Measuring point lightning No
Voltage measuring range (V) ['110', '250']
Indication of direction of field rotation No
Load switchable No
Measuring circuit category None
Type of test 1-pole
Usable at precipitation No
Brand Facom
Weight per piece (g) 0.033
Commodity code

Article numbers

Article number 4A654356
EAN 3662424073892
UBB 500698986386
UNSPSC 27110000
Manufacturer article nr  AV.HT2CPB
Do not close this page. This message will disappear, when the page is fully loaded.