text.skipToContent text.skipToNavigation

Facom screwdriver AP.2X125 2X125


Article number 4U886487
Blade length (mm)
Design Straight
Screwing system Phillips
Size 2
Weight 81
Total length (mm) 225
Clamp feature No
Packed per 1

Specifications

Blade length (mm) 125
Design Straight
Screwing system Phillips
Size 2
Weight 81
Total length (mm) 225
Clamp feature No
Precision model No
Type of shaft Round
Blade diameter (mm) 6
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Cap rotatable No
Brand Facom
Weight per piece (g) 95
Commodity code

Article numbers

Article number 4U886487
EAN 3148510088402
UBB 500638822089
UNSPSC 27111701
Manufacturer article nr  AP.2X125
Do not close this page. This message will disappear, when the page is fully loaded.