text.skipToContent text.skipToNavigation

Facom screwdriver AP.2X100 2X100


Article number 2W137775
Blade length (mm)
Design Straight
Screwing system Phillips
Size 2
Weight 77
Total length (mm) 200
Clamp feature No
Packed per 1

Specifications

Blade length (mm) 100
Design Straight
Screwing system Phillips
Size 2
Weight 77
Total length (mm) 200
Clamp feature No
Precision model No
Type of shaft Round
Blade diameter (mm) 6
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Cap rotatable No
Brand Facom
Weight per piece (g) 89
Commodity code

Article numbers

Article number 2W137775
EAN 3148510088419
UBB 500638821826
UNSPSC 27111701
Manufacturer article nr  AP.2X100
Do not close this page. This message will disappear, when the page is fully loaded.