text.skipToContent text.skipToNavigation

Facom SCREWDRIVER AN11X350SR


Article number 0Y462656
Total length (mm)
Design Straight
Size Other
Weight 320
Blade length (mm) 350
Low spark model Yes
Type of shaft Round
Packed per 1

Specifications

Total length (mm) 500
Design Straight
Size Other
Weight 320
Blade length (mm) 350
Low spark model Yes
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 11
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
With anti-roll protection No
Brand Facom
Weight per piece (g) 396
Commodity code

Article numbers

Article number 0Y462656
EAN 3148518695916
UBB 500698984225
UNSPSC 27110000
Manufacturer article nr  AN11X350SR
Do not close this page. This message will disappear, when the page is fully loaded.