text.skipToContent text.skipToNavigation

Stahlwille Nut spinner DRALL+ Spanner size 6mm L.125mm


Article number 7N898186
Wrench width (mm) 6
Blade length (mm) 125
Suitable for hexagonal bolts Yes
Brand Stahlwille
Weight per piece (g) 98
Commodity code
Packed per 1

Specifications

Wrench width (mm) 6
Blade length (mm) 125
Suitable for hexagonal bolts Yes
Brand Stahlwille
Weight per piece (g) 98
Commodity code

Article numbers

Article number 7N898186
EAN 4018754278176
UBB 500654004059
UNSPSC 27110000
Manufacturer article nr  43093006
Do not close this page. This message will disappear, when the page is fully loaded.