text.skipToContent text.skipToNavigation

Bahco ERGO™ Hex Bolster Phillips Screwdrivers with Rubber Grip PH1-PH4


Article number
Blade length (mm)
Show all
Screwing system Phillips
Total length (mm) 265
Grip design Other
Square drive/hexagon drive Hexagon
VDE tested No
Brand Bahco
Packed per 1

Specifications

Blade length (mm) 150
Screwing system Phillips
Total length (mm) 265
Grip design Other
Square drive/hexagon drive Hexagon
VDE tested No
Brand Bahco
Weight per piece (g) 160
Commodity code

Article numbers

Article number K0112.003.265
EAN 7314150010790
UBB 203125052159
UNSPSC 27111701
Manufacturer article nr  BE-8630

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.